
Dry Erase Nameplate Magnets, Chevron Pattern, 30PK
Mfr # 10077
Zoro # G714898136
product price: $10.09
/pk 30, $0.34/eaKey Features
Color
Multi
Width
3 in
Length
14 in
Dated Goods
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10077
Zoro #
G714898136
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
14 in
Depth
0.7 in
Details
Color
Multi
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Die-cut nameplates in assorted colors provide a colorful way to display the names of your students. Write-on/wipe-off surface quickly wipes clean to make edits fast and simple. Built-in magnet sticks to magnetic surfaces for versatile display options. Rectangular shape features a chevron pattern to build a cheerful atmosphere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.