Zoro Homepage

1,800 Sq Ft EPA Certified Wood Stove Insert

  • Mfr # AW1820E

  • Zoro # G701238709


product price: $1,375.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

For Use With
Wood
Overall Width
27.53
Weight
280
Height
22.33
Width
27.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW1820E
Zoro #
G701238709
UPC #
012685701820
Country of Origin
China

Dimensions

Overall Width
27.53
Height
22.33
Width
27.53
Overall Length
20.2
Length
20.2
Overall Height
22.33

Details

For Use With
Wood
Weight
280
Application
Indoor
Finish
Metallic Black
Color
Metallic Black
Material
Plate Steel

Description

The Ashley Hearth Products AW1820E is an air tight fireplace insert that will greatly improve the efficiency of your fireplace. The AW1820E fireplace insert meets the stringent requirements of the EPA “Step 2” 2020 Certification Guidelines. With a heavy cast iron door with a cool touch wood handle, and an air washed ceramic glass that allows a magnificent view of the burning fire, it will be a beautiful addition to your existing hearth. It comes with the hearth surround to fully enclose the existing fireplace, and is equipped with a spring loaded automatic adjustment to make installation a breeze. The Ashley AW1820E model replaces the previous Vogelzang model TR004 Colonial fireplace insert and the US Stove Company model 2200IE insert.
• Large hearth surround - 31 In. x 44 In.
• Over 65.5% efficient heating
• Accepts logs up to 18" in length
• Replaces Vogelzang model TR004 and the US Stove Company 2200IE fireplace insert
• Heavy gauge 3/16" reinforced plate steel with firebrick lining
• Cast iron feed door with large 16.5" x 9" ceramic glass window
• 69,000 BTUs heats up to 1,200 Sq Ft
• Meets all 2020 EPA Guidelines while burning cordwood
• Adjustable high speed (150 CFM) blower included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.