11,000 BTU Direct Vent Natural Gas Wall Heater

  • Mfr # DVAG11N

  • Zoro # G601238731


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Width
17.25
Height
20
Length
6.75
Overall Height
20
Material
Plate Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVAG11N
Zoro #
G601238731
UPC #
12685003559
Country of Origin
China

Dimensions

Width
17.25
Height
20
Length
6.75
Overall Height
20
Overall Length
6.75
Overall Width
17.25

Details

Material
Plate Steel
Application
Indoor
For Use With
Natural Gas
Color
Beige
Finish
Beige
Weight
45

Description

The DVAG11N wall heater from Ashley Hearth Products makes the perfect solution for zoned heating. The space saving direct vent furnace design mounts to an exterior wall and the adjustable vent assembly adjusts to fit walls from 4-1/2 inches to 10 inches thick. For clean, comfortable heat when and where you want it, the gas flame is completely sealed inside, away from all contact with room air. Air necessary for combustion is drawn into the chamber from outside through the vent and combustion products are vented directly to the outside. Only clean, gentle heat, in continuous circulation is delivered into the room. Windows and doors stay closed because no room air is used for combustion. The direct vent natural gas wall furnace is designed to heat up to 375 Sq. Ft.
• Safety pilot with built in pressure regulator completely stops the flow of gas in the event the pilot is extinguished
• 430 Stainless steel ported burner provides silent on and off operation making this a quiet heating workhorse for your house
• Heats up to 375 Sq Ft
• Designed for use with natural gas
• Up to 11,000 BTU heat input
• Sealed burn system is perfect for bedrooms and living spaces
• Matchless Piezo lighting for quick starts
• No complicated venting to purchase or install, complete kit is included (includes heat shield, vent pipe, air intake pipe, flashing, cap and connecting rod)
• Approved for use in mobile or modular homes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.