Zoro Homepage

2,000 Sq Ft Coal Circulator

  • Mfr # BCAC

  • Zoro # G801238692


original price: $1,859.99
9% off
new price: $1,689.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Material
Plate Steel
Height
34.25
Width
33.5
Length
26
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCAC
Zoro #
G801238692
UPC #
012685095196
Country of Origin
China

Dimensions

Height
34.25
Width
33.5
Length
26
Overall Width
33.5
Overall Length
26
Overall Height
34.25

Details

Material
Plate Steel
Application
Indoor
Color
Black
Weight
265
For Use With
Wood
Finish
Black

Description

The BCAC is a high performance coal circulator that is more efficient and cleaner burning than most other circulators on the market. It offers a non-catalytic, trouble-free, operating system that is thermostatically controlled. It offers an easy access ash pan that makes clean up a breeze and a lift top with positive safety latch. Tested and certified to U.L. 1482 by Warnock Hersey International for greater peace of mind and safety assurance. It is safe, durable, and versatile.
• Optional add-on, automatic blower with manual override increases air circulation and extends heat to more rooms
• Not for use in mobile or modular homes
• Non-electric, bi-metallic thermostat provides automatic comfort control without needing electricity
• Not for sale in California or Washington
• Firebrick lined for long life and combustion efficiency
• 6 In. flue
• Tri-air induction for hotter fire, greater efficiency, and less creosote accumulation
• Heavy duty, cast iron grates with shakers are more durable, for longer life and more complete combustion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.