2,000 Sq Ft EPA Certified Pedestal Wood Stove

  • Mfr # AW2020E-P

  • Zoro # G201238735


product price:  $1,249.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
21
Overall Width
29.4
For Use With
Wood
Overall Height
31.25
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW2020E-P
Zoro #
G201238735
UPC #
012685100586
Country of Origin
China

Dimensions

Length
21
Overall Width
29.4
Overall Height
31.25
Overall Length
21
Width
29.4
Height
31.25

Details

For Use With
Wood
Application
Indoor
Weight
295
Finish
Metallic Black
Color
Metallic Black
Material
Plate Steel

Description

The Ashley Hearth Products AW2020E-P wood stove is a medium size plate steel wood stove with outstanding heating capabilities. This unit will heat up to 2,000 sq. ft. of your home with 89,000 BTUs of heat from America’s oldest sustainable resource, wood. The spacious 2.0 cubic foot firebox will accept logs up to 21′′ in length, increasing burn time and decreasing time spent refueling the stove. This stove meets the stringent requirements of the EPA “Step 2” 2020 Certification Guidelines. The AW2020E-P is mobile home approved for USA only. This is a testament to the AW2020E-P’s efficiency, safety, and low environmental impact. Not only does the AW2020E-P have a low carbon footprint but it also has an elegant, larger glass door that provides ease of loading logs up to 21 In. in length. The AW2020E-P model replaces the previous US Stove Company models 2000 and 2016EB wood stoves.
• Blower sold separately (model CB36 or B36)
• Mobile home approved (USA only)
• Accepts logs up to 21" in length
• Replaces US Stove Company models 2000 and 2016EB wood stoves
• Brushed nickel spring door handle and pedestal base provides an elegant look to any room
• Firebrick lined for long life and combustion efficiency
• 89,000 BTUs heats up to 2,000 square feet
• Meets all 2020 EPA Guidelines while burning cordwood
• Large ash pan with brushed nickel handle makes cleanup easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.