Zoro Homepage

2,000 Sq Ft EPA Certified Wood Burning Circulator

  • Mfr # AW40

  • Zoro # G001238690


product price: $1,669.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Finish
Black
Material
Plate Steel
Overall Length
21.5
Application
Indoor
Overall Width
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW40
Zoro #
G001238690
UPC #
12685700106
Country of Origin
China

Dimensions

Overall Length
21.5
Overall Width
32
Width
32
Length
21.5
Height
33.5
Overall Height
33.5

Details

Finish
Black
Material
Plate Steel
Application
Indoor
For Use With
Wood
Weight
308
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.