25,000 BTU Direct Vent Natural Gas Wall Heater

  • Mfr # DVAG30N

  • Zoro # G801238739


product price: $860.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Width
32.28
Height
26.3
Length
8.74
For Use With
Natural Gas
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVAG30N
Zoro #
G801238739
UPC #
012685003597
Country of Origin
China

Dimensions

Width
32.28
Height
26.3
Length
8.74
Overall Width
32.28
Overall Length
8.74
Overall Height
26.3

Details

For Use With
Natural Gas
Color
Beige
Application
Indoor
Finish
Beige
Weight
86
Material
Plate Steel

Description

The DVAG30N direct vent wall heater from Ashley Hearth Products makes the perfect solution for zoned heating. The space saving direct vent furnace design mounts to an exterior wall and the adjustable vent assembly adjusts to fit walls from 4-1/2 inches to 10 inches thick. For clean, comfortable heat when and where you want it, the gas flame is completely sealed inside, away from all contact with room air. Air necessary for combustion is drawn into the chamber from outside through the vent and combustion products are vented directly to the outside. Only clean, gentle heat, in continuous circulation is delivered into the room. Windows and doors stay closed because no room air is used for combustion. The DVAG30N direct vent natural gas wall furnace is designed to heat up to 825 Sq. Ft. and has a 25,000 BTU input.
• Safety pilot with built in pressure regulator completely stops the flow of gas in the event the pilot is extinguished
• Stainless steel ported burner provides silent on and off operation making this a quiet heating workhorse for your house
• Heats up to 825 sq ft
• Designed for use with natural gas
• Up to 25,000 BTU heat input
• Sealed burn system is perfect for bedrooms and living spaces
• Matchless Piezo lighting for quick starts
• No complicated venting to purchase or install, complete kit is included (includes heat shield, vent pipe, air intake pipe, flashing, cap and connecting rod)
• Approved for use in mobile or modular homes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.