Zoro Homepage

25,000 BTU Direct Vent Propane Wall Heater

  • Mfr # DVAG30L

  • Zoro # G601238717


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Width
32.28
Height
26.3
Length
8.74
Material
Plate Steel
Overall Width
32.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVAG30L
Zoro #
G601238717
UPC #
12685003580
Country of Origin
China

Dimensions

Width
32.28
Height
26.3
Length
8.74
Overall Width
32.28
Overall Length
8.74
Overall Height
26.3

Details

Material
Plate Steel
Weight
86
Application
Indoor
For Use With
Liquid Prpoane
Finish
Beige
Color
Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.