
3,200 Sq Ft EPA Certified Large Pedestal Wood Stove
Mfr # AW3200E-P
Zoro # G801238708
product price:Â $1,939.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Overall Height
32.5
Length
39
Color
Metallic Black
Width
24
Overall Width
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW3200E-P
Zoro #
G801238708
UPC #
12685701011
Country of Origin
China
Dimensions
Overall Height
32.5
Length
39
Width
24
Overall Width
24
Height
32.5
Overall Length
39
Details
Color
Metallic Black
Weight
370
Application
Indoor
Finish
Metallic Black
Material
Plate Steel
For Use With
Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.