
Magnetic Whiteboard Eraser, Apple Shaped
Mfr # 09988
Zoro # G914898189
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Color
Multi
Width
5 in
Depth
1 in
Length
7 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09988
Zoro #
G914898189
UPC #
-
Country of Origin
China
Dimensions
Width
5 in
Depth
1 in
Length
7 in
Details
Color
Multi
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Magnetic Whiteboard Eraser brightens up your magnetic whiteboard with its fun and colorful design. It is easy to grip and hold for adults and children. Use with dry-erase markers. Eraser is made from a durable foam with a black felt surface for erasing. Built-in magnet helps to easily stick to magnetic whiteboards and other magnetic surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.