Zoro Homepage

Magnetic Whiteboard Eraser, ''Everyone is Welcome Here''

  • Mfr # 09979

  • Zoro # G114898170


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Color
Multi
Width
5 in
Depth
1 in
Length
7 in
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09979
Zoro #
G114898170
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Depth
1 in
Length
7 in

Details

Color
Multi
Recycled
No
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Magnetic Whiteboard Eraser brightens up your magnetic whiteboard with its endearing design, ''Everyone is Welcome Here.'' Eraser is easy to grip and hold for adults and children. Use with dry-erase markers. Eraser is made from a durable foam with a black felt, erasing surface. Built-in magnet helps to easily stick to magnetic whiteboards and other magnetic surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.