Magnetic Whiteboard Eraser, Paw Shaped
Mfr # 10017
Zoro # G314898192
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Color
Black
Length
7 in
Depth
1 in
Width
5 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10017
Zoro #
G314898192
UPC #
-
Country of Origin
China
Dimensions
Length
7 in
Depth
1 in
Width
5 in
Details
Color
Black
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Whiteboard eraser makes removing marks fun and efficient. Paw-shaped design features a black and white color to build a lively atmosphere. Built-in magnet sticks to magnetic boards for quick access and easy storage. Lightweight construction allows comfortable handling by both children and adults. Whiteboard eraser is perfect for classrooms, offices and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.