Zoro Homepage

Nonmagnetic Mini Whiteboard Erasers, Neutral Colors, 10 ct

  • Mfr # 78018

  • Zoro # G014898188


product price: $14.65
/ea

Key Features

Color
Multi
Depth
0.75 in
Width
5 in
Length
11 in
Dated Goods
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78018
Zoro #
G014898188
UPC #
-
Country of Origin
China

Dimensions

Depth
0.75 in
Width
5 in
Length
11 in

Details

Color
Multi
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Nonmagnetic Mini Whiteboard Erasers brighten up your whiteboard with endearing, die-cut designs. Messages include ''Everyone is Welcome Here,'' ''You are Loved,'' ''Be Happy,'' ''You Matter,'' ''Dream Big,'' ''Be the Best you can be,'' ''Believe in Yourself,'' ''You are Enough'' and ''be kind.'' Small size is perfect for little hands. Each eraser is made from a durable foam with a black felt surface for erasing. Use with dry-erase markers. Match with coordinating decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.