<p>Extra&#45;large sight words are perfect for creating a word wall on any magnetic surface&#33; Eac

  • Mfr # ASH25001

  • Zoro # G303989474


product price:  $47.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASH25001
Zoro #
G303989474
UPC #
703185250016
Country of Origin
China

Description

Extra-large sight words are perfect for creating a word wall on any magnetic surface! Each piece approx.

Specifications
  • Size: 4.5" L x 1.5" H
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.