
Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2
Mfr # 10207
Zoro # G5640163
product price: $27.25
/pk 2, $13.63/eaKey Features
Material
plastic, electronics
Height
3.8"
Width
2"
Recommended Age
5+ Years
Recommended Grade
K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10207
Zoro #
G5640163
UPC #
194629065523
Country of Origin
China
Dimensions
Height
3.8"
Width
2"
Details
Color
Red
Material
plastic, electronics
Recommended Age
5+ Years
Recommended Grade
K+
Features
Count Up, Magnetic Back, Count Down
Description
Big Red Digital Timer with Large LCD Display measures 3.75" x 2.5" with a display area of 2.63" x 1.63". This timer is bright and colorful, and features a stand and four magnets on the back. (1) LR44 Button Battery included. Each timer is packaged in a blister card. Sold as a pack of 2 timers.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.