Clear Self-Adhesive Small Name Plate Pocket, 4.25x12.5, PK50

  • Mfr # 10400

  • Zoro # G5440812


product price: $27.19
/pk 50, $0.54/ea

Key Features

Color
Clear
Width
12.5"
Material
plastic, adhesive
Recommended Age
4+ Years
Recommended Grade
PK-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10400
Zoro #
G5440812
UPC #
194629055630
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.5"
Height
4.3"

Details

Color
Clear
Material
plastic, adhesive
Recommended Age
4+ Years
Recommended Grade
PK-12

Description

These pockets seal at end and remove easily from desk. Self-adhesive and heavy duty. Open pocket, slip in nameplate, remove backing, position pocket and stick! Each pocket measures 4.25" tall by 12.5" wide. Each pack includes 25 pockets. Sold as a set of 2 packs, 50 pockets total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.