Zoro Homepage

Composition Magnetic Whiteboard Eraser, 2in. x 5in., 3PK

  • Mfr # 09978

  • Zoro # G416173395


product price: $26.75
/pk 3, $8.92/ea

Key Features

Size
2" x 5"
Material
Foam, Black Felt, Magnet
Color
Multicolor
Recommended Age
5+ years
Includes
3 Magnetic Whiteboard Erasers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09978
Zoro #
G416173395
UPC #
194629155996
Country of Origin
China

Dimensions

Size
2" x 5"

Details

Material
Foam, Black Felt, Magnet
Color
Multicolor
Recommended Age
5+ years
Includes
3 Magnetic Whiteboard Erasers
Recommended Grade
Grade K+

Description

Introducing our new magnetic whiteboard erasers - the perfect tool for quickly and easily erasing your whiteboard! Our erasers are designed to be lightweight and easy to use, and they feature a powerful magnetic backing that allows you to attach them to any metal surface. Plus, they come in a variety of colors and sizes, so you can find the perfect eraser for your needs. Get your magnetic whiteboard erasers today and make erasing your whiteboard a breeze! Fun & colorful design to brighten up your magnetic whiteboard. Easy to grip and hold for adults and children. Use with dry erase markers. Eraser is made from a durable foam with a black felt erasing surface. Built in magnet helps to easily stick to magnetic whiteboards and other magnetic surfaces. Sold as a pack of 3.


  • Our erasers are designed to be lightweight and easy to use, and they feature a powerful magnetic backing that allows you to attach them to any metal surface.
  • Attractive whiteboard eraser for classroom decoration
  • Light and easy to grip and hold for teachers and students
  • Use in the classroom, home or office
  • Plus, they come in a variety of colors and sizes, so you can find the perfect eraser for your needs
  • Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.