Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die-Cut Magnets, Confetti Schedule Cards

  • Mfr # 19009

  • Zoro # G4108849


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Color
Multi
Material
Printed Magnet Sheet
Recommended Grade
Grade K+
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19009
Zoro #
G4108849
UPC #
703185190091
Country of Origin
China

Details

Color
Multi
Material
Printed Magnet Sheet
Recommended Grade
Grade K+
Includes
10 pieces
Recommended Age
5+ Years

Description

Magnetic Die-Cut Confetti Schedule Cards punch out from an 8.5" x 11" standard size heavy duty die-cut magnetic sheet. Use as manipulatives, décor, labels, headers and more. Write-on/ wipe-off surface. Use on steel whiteboards, lockers, refrigerators & other magnetic surfaces. Each sheet includes 10 pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.