
Die-Cut Magnets, Cute Weather
Mfr # 19010
Zoro # G4109433
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Color
Multi
Material
Printed Magnet Sheet
Recommended Age
5+ Years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19010
Zoro #
G4109433
UPC #
703185190107
Country of Origin
China
Details
Color
Multi
Material
Printed Magnet Sheet
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
14 pieces
Description
Magnetic Die-Cut Cute Weather Set punches out from an 8.5" x 11" standard size heavy duty die-cut magnetic sheet. Use for tracking the weather in the classroom or at home. Engage in conversation about the weather. Use as manipulatives, décor, labels, headers and more. Write-on/ wipe-off surface. Use on steel whiteboards, lockers, refrigerators & other magnetic surfaces. Includes 14 pieces per sheet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.