
Hanging Confetti Pattern Storage/Book Bag, 10.5in. x 12.5in., 12PK
Mfr # 10560
Zoro # G005721501
product price: $30.45
/pk 12, $2.54/eaKey Features
Color
Multi
Material
Polyethylene (PE)
Includes
12 Bags
Recommended Age
5+ years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10560
Zoro #
G005721501
UPC #
194629061204
Country of Origin
China
Dimensions
Size
10.5 in x 12.5in
Details
Color
Multi
Material
Polyethylene (PE)
Includes
12 Bags
Recommended Age
5+ years
Recommended Grade
Grade K+
Description
Store, organize and safeguard documents, pictures, projects, homework and more. Use to carry around books. Clear plastic poly bag comes with a strong snap-shut handle that makes it easy for students to take home. Blank space on the front allows for writing names, assignments or any type of label. Extra strong and durable material. Measures 10.5" x 12.5. Sold as a pack of 12 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.