Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Confetti Storage/Book Bag, 10.5 x 12.5in, PK12

  • Mfr # 10566

  • Zoro # G7958344


product price: $27.99
/pk 12, $2.33/ea

Key Features

Color
Multi
Material
Polyethylene (Pe)
Recommended Grade
Grade K+
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10566
Zoro #
G7958344
UPC #
194629060481
Country of Origin
China

Details

Color
Multi
Material
Polyethylene (Pe)
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
12 bags

Description

Store, organize and safeguard documents, pictures, projects, homework and more. Use to carry around books. Clear plastic poly bag comes with a strong snap-shut handle that makes it easy for students to take home. Blank space on the front allows for writing names, assignments or any type of label. Extra strong and durable material. Measures 10.5" x 12.5. Each pack includes 6 bags. Sold as 2 packs for 12 bags total.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.