Zoro Homepage

Magnetic Border, Scribble Chalk Loops, 12 Feet Per Pack, 6PK

  • Mfr # 10249

  • Zoro # G615976131


product price: $43.59
/pk 6, $7.27/ea

Key Features

Recommended Grade
Grade PK+
Color
Black, White
Includes
72 Strips
Material
Magnet
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10249
Zoro #
G615976131
UPC #
194629073405
Country of Origin
China

Details

Recommended Grade
Grade PK+
Color
Black, White
Includes
72 Strips
Material
Magnet
Recommended Age
4+ years

Description

Great for decoration in the classroom or at home! Mix or match with coordinating decor! Use on magnetic whiteboards, steel lockers, refrigerators, and more. Wipe clean with damp cloth. Each piece measures 1 x 12. Each pack comes with 12 pieces, totaling 12 feet. Sold as 6 packs for a total of 72 pieces 72 feet.


  • Great for decoration in the classroom or home
  • Use on whiteboards, steel lockers, refrigerators, etc.
  • Measures 1" tall by 12" wide
  • Wipes clean with damp cloth
  • 12 per pack, sold as 6 packs, 72 pieces (72 feet) total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.