Magnetic Whiteboard Eraser, Chalk Loops, 2in. x 5in., 6PK

  • Mfr # 09981

  • Zoro # G512451571


product price: $45.19
/pk 6, $7.53/ea

Key Features

Material
Foam, black felt, magnet
Color
Multicolored
Includes
6 Magnetic Whiteboard Erasers
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09981
Zoro #
G512451571
UPC #
194629121410
Country of Origin
China

Details

Material
Foam, black felt, magnet
Color
Multicolored
Includes
6 Magnetic Whiteboard Erasers
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Fun and colorful design to brighten up your magnetic whiteboard. Easy to grip and hold for adults and children. Use with dry erase markers. Eraser is made from a durable foam with a black felt erasing surface. Built in magnet helps to easily stick to magnetic whiteboards and other magnetic surfaces. Measures 2in x 5in. Sold as a pack of 6 erasers.


  • Attractive whiteboard eraser for classroom decoration
  • Built in magnet for easily using on magnetic whiteboards
  • Light and easy to grip and hold for teachers and students
  • Use in the classroom, home or office
  • Measures 2" x 5"
  • Pack of 6 erasers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.