
Magnetic Whiteboard Eraser, Colorful Assorted Paw Pattern, 2in. x 5in., 6PK
Mfr # 09987
Zoro # G712451562
product price: $45.19
/pk 6, $7.53/eaKey Features
Material
Foam, black felt, magnet
Color
Multicolored
Includes
6 Magnetic Whiteboard Erasers
Recommended Age
5+ years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09987
Zoro #
G712451562
UPC #
194629121502
Country of Origin
China
Details
Material
Foam, black felt, magnet
Color
Multicolored
Includes
6 Magnetic Whiteboard Erasers
Recommended Age
5+ years
Recommended Grade
Grade K+
Description
Fun and colorful design to brighten up your magnetic whiteboard. Easy to grip and hold for adults and children. Use with dry erase markers. Eraser is made from a durable foam with a black felt erasing surface. Built in magnet helps to easily stick to magnetic whiteboards and other magnetic surfaces. Measures 2in x 5in. Sold as a pack of 6 erasers.
- Attractive whiteboard eraser for classroom decoration
- Built in magnet for easily using on magnetic whiteboards
- Light and easy to grip and hold for teachers and students
- Use in the classroom, home or office
- Measures 2" x 5"
- Pack of 6 erasers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.