Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Placemat Studio Smart Poly How Are You Feeling Learning Placemat, 13'' x 19'', Single Sided, 10PK

  • Mfr # 95709

  • Zoro # G416182151


product price: $45.29
/pk 10, $4.53/ea

Key Features

Material
Polypropylene (PP)
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Includes
10 Placemats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95709
Zoro #
G416182151
UPC #
703185957090
Country of Origin
China

Dimensions

Size
13 in x 19 in

Details

Material
Polypropylene (PP)
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Includes
10 Placemats

Description

Together, let's ignite a spark of knowledge by exploring the wonders of learning with our new educational placemat! Our placemat is designed with colorful illustrations and fun educational activities that make learning enjoyable for kids. Each activity includes an interactive exercise that encourages creative and critical thinking through educational topics. Plus, its easy to store and clean! So lets create a stimulating learning environment with our new educational placemat today! Pack of 10-placemats.


  • Use with dry erase or water based markers and washable crayons
  • Water resistant, no lamination required
  • Write-on/wipe-off surface
  • Great for early learning

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.