
Pocket Chart Inserts, Scheduling/Sentence Strip Cards, 2in. x 12in., B+W Polka Dots, 72PK (Discontinued)
- Mfr # 94804
- Zoro # G905721496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94804
Zoro #
G905721496
UPC #
194629059584
Country of Origin
China
Details
Color
Black, White
Material
Coated Paper
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
72 Strips
Description
Pocket Chart Inserts feature a heavy-duty, write on/wipe-off surface. No lamination needed. Use with dry erase or water based markers and washable crayons. Cards are double-sided, scheduling on one side and sentence strip on reverse for 24 total surfaces to use per pack. Mix and match with Smart Poly Pocket Charts. Cards measure 2" x 12" and includes 12 cards per pack. Sold as 6 packs for a total of 72 cards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.