This item is Discontinued.

Ashley Productions Ashley Productions ASH92014BN Notebook Paper Blue Smart Poly Chart Dry-Erase Surface - Pack of 10 ASH92014BN

Ashley Productions ASH92014BN Notebook Paper Blue Smart Poly Chart Dry-Erase Surface - Pack of 10 (Discontinued)

  • Mfr # ASH92014BN
  • Zoro # G203690746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH92014BN
Zoro #
G203690746
UPC #
675904936450
Country of Origin
China

Description

Smart Poly material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. They can be displayed like any chart with Ashley Smart Tak, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Chart measures 17" x 22" with a dry-erase, glossy surface, 0.45mm.

Features
  • Notebook Paper Blue Smart Poly Chart Dry-Erase Surface
  • Pack of 10
Specifications
  • Color: Blue
  • Design: Notebook Paper
  • Material: Polypropylene
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.