
Sentence Strip Reading Guide, 1.25in x 7.25in, Blue, PK24
Mfr # 10801
Zoro # G7962964
product price: $23.99
/pk 24, $1.00/eaKey Features
Recommended Age
5+ Years
Recommended Grade
Grade K+
Material
Plastic
Includes
24 reading strips
Color
Medium Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10801
Zoro #
G7962964
UPC #
194629053803
Country of Origin
Taiwan, Province of China
Details
Recommended Age
5+ Years
Recommended Grade
Grade K+
Material
Plastic
Includes
24 reading strips
Color
Medium Blue
Description
Reading Guide products are designed to aid students and adults with the following difficulties: skipping words, skipping lines, reversing letters, transposing letters, losing your place, re-reading lines, squinting, concentration, comprehension, red/watery eyes and reading fatigue. Easily track print through transparent tinted window. Each strip measures 1.25" x 7.25". Pack of 24 reading guides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.