Zoro Homepage

Smart Poly Birthday Mini Bulletin Board Set, Confetti, 33 Pieces

  • Mfr # 96003

  • Zoro # G800698909


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Width
12"
Depth
18"
Skill Learning
Birthday
Number of Pieces
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96003
Zoro #
G800698909
UPC #
703185960038
Country of Origin
China

Dimensions

Width
12"
Depth
18"

Details

Item
Bulletin Board Set
Skill Learning
Birthday
Number of Pieces
36

Description

Smart Poly Birthday Mini Bulletin Board Set includes 33 pieces in a Confetti design. Made from a long lasting plastic material that does not require lamination. The surface is write-on wipe-off with dry erase or water based markers. Washable and easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.