Zoro Homepage

Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Manuscript Tracing

  • Mfr # 95012

  • Zoro # G301243370


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
1 learning mat
Material
Polypropylene (PP), Paper
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95012
Zoro #
G301243370
UPC #
703185950121
Country of Origin
China

Details

Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
1 learning mat
Material
Polypropylene (PP), Paper
Color
Multi

Description

Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. A-Z tracing on the front, numbers 1-10 on the back with 4 black handwriting lines. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.