
Smart Poly Learning Mat, 12in. x 17in., 2-Sided, World Physical Map
Mfr # 95003
Zoro # G001243014
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
1 learning mat
Color
Multi
Material
Polypropylene (PP), Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95003
Zoro #
G001243014
UPC #
703185950039
Country of Origin
China
Details
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
1 learning mat
Color
Multi
Material
Polypropylene (PP), Paper
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Practice learning world geography with the World Physical Map learning mat. Label countries and bodies of water. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.