Zoro Homepage

Smart Poly Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100

  • Mfr # 95005

  • Zoro # G9419926


product price: $6.09
/ea
Sold in multiples of 2 for $12.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95005
Zoro #
G9419926
UPC #
703185950053
Country of Origin
China

Description

Smart PolyTM material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. The Sight Words learning mat features Dolch & Fry Level 1 and 2 words (200 total sight words). Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.