
Smart Poly Learning Mats, 12 x 17in., 2-Sided, World Basic Map, 10/Pk PK
Mfr # 95602
Zoro # G701242898
product price: $55.25
/pk 10, $5.53/eaKey Features
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
10 learning mats
Color
Multi
Material
Polypropylene (PP), Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95602
Zoro #
G701242898
UPC #
703185956024
Country of Origin
China
Details
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
10 learning mats
Color
Multi
Material
Polypropylene (PP), Paper
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Practice learning world geography with the World Basic Map learning mat. Label countries and bodies of water. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17". Pack of 10 learning mats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.