Zoro Homepage

Smart Poly Notebook Page Chart, Dry-Erase Surface, 17in x 22in

  • Mfr # 92001

  • Zoro # G7543377


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Color
White
Material
.45mm Poly
Recommended Age
5+ Years
Includes
1 chart
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92001
Zoro #
G7543377
UPC #
703185920018
Country of Origin
China

Details

Color
White
Material
.45mm Poly
Recommended Age
5+ Years
Includes
1 chart
Recommended Grade
Grade K+

Description

This material from Ashley is called SMART POLY. The material has been designed for charts in the classroom and home. These charts are strong, durable, water proof, and do not need lamination. They can be displayed like any chart with staples, pins, and more. The surface is designed for dry erase and water based markers. Notebook Page Lined Smart Poly Chart measures 17" x 22" with a dry-erase, glossy surface, .45mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.