
Smart Poly PosterMat Pals Space Savers, 13'' x 9-1/2'', 1'' Handwriting Highlighted Blue, 10PK
Mfr # 97015
Zoro # G216181996
product price: $24.99
/pk 10, $2.50/eaKey Features
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
10 PosterMats
Color
Multicolor
Material
Polypropylene (PP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97015
Zoro #
G216181996
UPC #
703185970150
Country of Origin
China
Dimensions
Size
13 in x 9-1/2 in
Details
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
10 PosterMats
Color
Multicolor
Material
Polypropylene (PP)
Description
It's a poster, it's a placemat, it's both! Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Use on table or hang on wall. Measures 9-1/2" x 13". Each pack includes 10 PosterMat Pals.
- It's a poster, it's a placemat, it's both! Great smaller size for easy use in the classroom, home, office, or on the go!
- Use with dry erase or water based markers and washable crayons. Write-on/wipe-off surface.
- Water-resistant, no lamination required
- Durable, all poly material, no paper, heavyweight
- Pack of 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.