Smart Poly PosterMat Pals Space Savers, 13'' x 9-1/2'', Yellow Notebook Paper, 10PK

  • Mfr # 97021

  • Zoro # G916182224


product price: $27.89
/pk 10, $2.79/ea

Key Features

Includes
10 PosterMats
Color
Multicolor
Material
Polypropylene (PP)
Recommended Grade
Grade PK+
Size
13 in x 9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97021
Zoro #
G916182224
UPC #
703185970211
Country of Origin
China

Dimensions

Size
13 in x 9-1/2 in

Details

Includes
10 PosterMats
Color
Multicolor
Material
Polypropylene (PP)
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

It's a poster, it's a placemat, it's both! Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Use on table or hang on wall. Measures 9-1/2" x 13". Each pack includes 10 PosterMat Pals.


  • It's a poster, it's a placemat, it's both! Great smaller size for easy use in the classroom, home, office, or on the go!
  • Use with dry erase or water based markers and washable crayons. Write-on/wipe-off surface.
  • Water-resistant, no lamination required
  • Durable, all poly material, no paper, heavyweight
  • Pack of 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.