Zoro Homepage

Smart Poly Single Sided PosterMat, 3/4in Handwriting Highlighted Ylw

  • Mfr # 95312

  • Zoro # G4110790


product price: $6.09
/ea
Sold in multiples of 4 for $24.36

Key Features

Color
Yellow
Material
Polypropylene (PP)
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
1 chart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95312
Zoro #
G4110790
UPC #
703185953122
Country of Origin
China

Details

Color
Yellow
Material
Polypropylene (PP)
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
1 chart

Description

It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Practice handwriting in a colored area to help students and children visualize each space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.