Zoro Homepage

Smart Poly Single Sided PosterMat Pals, 1in Grid Blocks, 13in x 9.5in

  • Mfr # 95319

  • Zoro # G4114342


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Color
White
Material
Polypropylene (PP)
Includes
1 chart
Recommended Grade
Grade K+
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95319
Zoro #
G4114342
UPC #
703185953191
Country of Origin
China

Details

Color
White
Material
Polypropylene (PP)
Includes
1 chart
Recommended Grade
Grade K+
Recommended Age
5+ Years

Description

It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Use in the classroom, home or office to draw out and visualize grids. Use for math, art, and any other skills. 12x8 block space, 96 spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.