
Smart Poly Single Sided PosterMat Pals, DNealian Cursive Handwriting
Mfr # 95310
Zoro # G4112224
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Color
Red, Blue
Material
Polypropylene (PP)
Includes
1 chart
Recommended Age
5+ Years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95310
Zoro #
G4112224
UPC #
703185953108
Country of Origin
China
Details
Color
Red, Blue
Material
Polypropylene (PP)
Includes
1 chart
Recommended Age
5+ Years
Recommended Grade
Grade K+
Description
It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Practice tracing the cursive alphabet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.