Zoro Homepage

Smart Poly Smart Wheel, Farm Animals

  • Mfr # 91605

  • Zoro # G3917898


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Color
Multi
Material
Polypropylene (PP), Steel
Recommended Grade
Grade K+
Includes
1 chart
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91605
Zoro #
G3917898
UPC #
703185916059
Country of Origin
China

Details

Color
Multi
Material
Polypropylene (PP), Steel
Recommended Grade
Grade K+
Includes
1 chart
Recommended Age
5+ Years

Description

Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm. Grommet hole for easy hanging. Two pieces, no assembly required. Turn the wheel to pick an animal and fill in the information below to learn about each animal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.