
Smart Poly Smart Wheel, Ocean Animals
Mfr # 91606
Zoro # G3916872
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Color
Multi
Material
Polypropylene (PP), Steel
Includes
1 chart
Recommended Age
5+ Years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91606
Zoro #
G3916872
UPC #
703185916066
Country of Origin
China
Details
Color
Multi
Material
Polypropylene (PP), Steel
Includes
1 chart
Recommended Age
5+ Years
Recommended Grade
Grade K+
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm. Grommet hole for easy hanging. Two pieces, no assembly required. Turn the wheel to an ocean animal and fill in the information below to learn about it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.