Smart Poly Weather Smart Wheel w/Grommet, 13in. x 19in., Spanish

  • Mfr # 91602

  • Zoro # G900936772


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Color
Multi
Material
Polypropylene (PP), Steel
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
1 chart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91602
Zoro #
G900936772
UPC #
703185916028
Country of Origin
China

Details

Color
Multi
Material
Polypropylene (PP), Steel
Recommended Age
5+ years
Recommended Grade
Grade K+
Includes
1 chart

Description

Smart Poly material has been designed for charts in the classroom and home. These charts are strong, durable, water resistant, and do not need lamination. They can be displayed like any chart with hooks, Ashley Smart Tak, pins, tacks, staples, etc. The surface is designed for dry erase and water based markers and washable crayons. Chart measures 13" x 19" with a dry-erase, glossy surface, .45mm, and grommet hole for easy hanging. Turn the wheel to match the weather and fill in the daily information/forecast. 2 pieces, no assembly required. Spanish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.