Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Poly Busy Board, Addition

  • Mfr # 98004

  • Zoro # G714897252


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Overall Height
11 in
Overall Width
10.75 in
Assembly
Not required
Color
Multi
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98004
Zoro #
G714897252
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
10.75 in
Depth
0.5 in

Details

Assembly
Not required
Color
Multi
Dated Goods
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%

Description

Addition Smart Poly Busy Board helps children learn their addition tables from 1 to 12. One side of the colorful, dry-erase board shows addends and their sums in rows grouped by the first number. The other side showcases a full addition table along with a worksheet column where students can write in an addend and then the resulting answer. Both sides include blank sections for practice and notes. Perfect for reusable learning anywhere, the write-on/wipe-off surface lets you write directly on the board and quickly wipes clean for your next session. Use with dry-erase or water-based markers and washable crayons. No lamination is needed. Heavy-duty cardboard coated with poly material is designed to be long-lasting, easy to clean and water-resistant for many years. Carry easily with the die-cut handle. Durable board includes a black, dry-erase marker fine point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.