
Smart Poly Busy Board, Blank
Mfr # 98006
Zoro # G414897316
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Overall Height
11 in
Overall Width
10.75 in
Assembly
Not required
Depth
0.5 in
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98006
Zoro #
G414897316
UPC #
-
Country of Origin
China
Dimensions
Overall Height
11 in
Overall Width
10.75 in
Depth
0.5 in
Details
Assembly
Not required
Color
Multi
Recycled Total
0%
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Blank Smart Poly Busy Board gives children an erasable worksurface for interactive play and educational development. Both sides are blank. Perfect for reusable learning anywhere, the write-on/wipe-off surface lets you write directly on pieces and quickly wipes clean for your next session. Use with dry-erase or water-based markers and washable crayons. No lamination is needed. Heavy-duty cardboard coated with poly material is designed to be long-lasting, easy to clean and water-resistant for many years of use. Carry easily with the die-cut handle. Durable board includes a black, dry-erase marker fine point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.