
Smart Poly Busy Board, Multiplication
Mfr # 98000
Zoro # G714897207
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Overall Height
11 in
Overall Width
10.75 in
Depth
0.5 in
Color
Multi
Assembly
Not required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98000
Zoro #
G714897207
UPC #
-
Country of Origin
China
Dimensions
Overall Height
11 in
Overall Width
10.75 in
Depth
0.5 in
Details
Color
Multi
Assembly
Not required
Dated Goods
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Multiplication Smart Poly Busy Board helps children learn their multiplication tables from 1 to 12. One side of the colorful, dry-erase board shows factors and their products in rows grouped by the first number. The other side showcases a full multiplication table along with a worksheet column where students can write in a factor and then the resulting answer. Both sides include an entire blank section for notes and math problems. Perfect for reusable learning anywhere, the write-on/wipe-off surface lets you write directly on the board and quickly wipes clean for your next session. Use with dry-erase or water-based markers and washable crayons. No lamination is needed. Heavy-duty cardboard coated with poly material is designed to be long-lasting, easy to clean and water-resistant for many years. Carry easily with the die-cut handle. Durable board includes a black, dry-erase marker fine point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.