
Smart Poly Busy Board, USA Map and Flags
Mfr # 98008
Zoro # G614898212
product price: $7.45
/eaSold in multiples of 2 for $14.90
Key Features
Color
Multi
Depth
0.5 in
Width
10.75 in
Recycled
No
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98008
Zoro #
G614898212
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Width
10.75 in
Length
11 in
Details
Color
Multi
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
U.S. Map/State Flags Smart Poly Busy Board helps children learn to write their states, state capitals and state flags. Perfect for reusable learning anywhere, the write-on/wipe-off surface lets you write directly on the board and quickly wipes clean for your next session. Use with dry-erase or water-based markers and washable crayons. No lamination is needed. Heavy-duty cardboard coated with poly material is designed to be long-lasting, easy to clean and water-resistant for many years. Carry easily with the die-cut handle. Durable board includes a black, dry-erase marker fine point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.