
Smart Poly Mini Bulletin Board Set, Colors and Shapes, 61 ct
Mfr # 96012
Zoro # G514897186
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Color
Multi
Width
6 in
Length
12 in
Assembly Required
No
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96012
Zoro #
G514897186
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Length
12 in
Depth
0.5 in
Details
Color
Multi
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Smart Poly Colors and Shapes Mini Bulletin Board Set includes colorful shapes to help children learn important lessons about colors and basic shapes. Write-on/wipe-off surface lets you write directly on the board and quickly wipes clean for your next idea. No lamination is needed. Great for reusable learning, this heavy-duty poly material is designed to be long-lasting, easy to clean, waterproof and durable for many years. Use with dry-erase or water-based markers and washable crayons for interactive play and educational development. Each set contains 61 pieces that include hexagons, octagons, flowers, fruits, balloons, animals and more to showcase the fun world of shapes. Colors include red, yellow, blue, green, orange, purple, brown, black and white. Use with coordinating, Ashley Donutfetti, Confetti and Health Bubbles products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.