Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Poly Mini Bulletin Board Set, Growth Mindset, 41 ct

  • Mfr # 96009

  • Zoro # G214897233


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Color
Multi
Width
6 in
Length
12 in
Assembly Required
No
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96009
Zoro #
G214897233
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Length
12 in
Depth
0.5 in

Details

Color
Multi
Assembly Required
No
Recycled Total
0%
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

Smart Poly Growth Mindset Mini Bulletin Board Set encourages children to overcome their challenges by adjusting their approach. Write-on/wipe-off surface lets you write directly on the board and quickly wipes clean for your next idea. No lamination is needed. Great for reusable learning, this heavy-duty poly material is designed to be long-lasting, easy to clean, waterproof and durable for many years. Use with dry-erase or water-based markers and washable crayons for interactive play and educational development. Each colorful set includes 41 pieces that acknowledge how overwhelming they feel and reframe their defeatist attitude like answering ''I give up!'' with ''I'll use another strategy.'' Use with coordinating, Ashley Donutfetti, Confetti and Health Bubbles products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.