Zoro Homepage

Smart Poly Mini Bulletin Board Set, Picture Emotions, 20 ct

  • Mfr # 96007

  • Zoro # G014897242


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Color
Multi
Width
6 in
Length
12 in
Recycled Total
0%
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96007
Zoro #
G014897242
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Length
12 in
Depth
0.5 in

Details

Color
Multi
Recycled Total
0%
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Smart Poly Picture Emotions Mini Bulletin Board Set helps children learn how to answer the question, ''How Are You Feeling Today?''. This 35-piece set includes pictures of real people who show a range of emotions. The border labels the emotion demonstrated. Write-on/wipe-off surface lets you write directly on the board and quickly wipes clean for your next idea. No lamination is needed. Great for reusable learning, this heavy-duty poly material is designed to be long-lasting, easy to clean, waterproof and durable for many years. Use with dry-erase or water-based markers and washable crayons for interactive play and educational development.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.