
Smart Poly Mini Bulletin Board Set, Weather, 30 ct
Mfr # 96008
Zoro # G514897278
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Color
Multi
Width
6 in
Length
12 in
Assembly Required
No
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96008
Zoro #
G514897278
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Length
12 in
Depth
0.5 in
Details
Color
Multi
Assembly Required
No
Recycled
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Smart Poly Weather Mini Bulletin Board Set helps children learn about the elements of weather. This 30-piece set contains labeled pictures of real weather and fun elements such as a rainbow, shining sun, thermometer, snowflakes and different kinds of clouds. Included chart gives a place to write the season, month, date, day of week, temperature and tomorrow's forecast to ground students in the world of weather. Write-on/wipe-off surface lets you write directly on the board and quickly wipes clean for your next idea. No lamination is needed. Great for reusable learning, this heavy-duty poly material is designed to be long-lasting, easy to clean, waterproof and durable for many years. Use with dry-erase or water-based markers and washable crayons for interactive play and educational development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.